Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garments, Hydroblast LF .35mm, PVC/Poly, 2PC M

  • Mfr # FRHBS100M

  • Zoro # G311219228


product price: $35.95
/ea

Key Features

Hood Style
Attached
Thickness
0.35 mm
Size
M
Material
PVC/Polyester
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRHBS100M
Zoro #
G311219228
UPC #
45143474042
Country of Origin
China

Dimensions

Thickness
0.35 mm
Size
M

Details

Hood Style
Attached
Material
PVC/Polyester
Color
Yellow

Description

Hydroblast LF .35mm,PVC/Poly,2PC M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.