Zoro Homepage

Garments, Industry Grade, PVC/Poly, Suit, 3 PC, YE

  • Mfr # 2303X6

  • Zoro # G411219487


product price: $16.99
/ea

Key Features

Closure Type
Snap
Color
Yellow
Hood Style
Detachable
Material
PVC/Polyester
Thickness
.32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2303X6
Zoro #
G411219487
UPC #
45143473526
Country of Origin
China

Dimensions

Thickness
.32 mm

Details

Closure Type
Snap
Color
Yellow
Hood Style
Detachable
Material
PVC/Polyester

Description

Industry Grade, PVC/Poly, Suit, 3 PC, YE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.