Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garments, Luminator, .38mm, PVC/Poly, Suit, 3 PC,

  • Mfr # 2083SRX6

  • Zoro # G811219087


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Lime
Thickness
.38 mm
Closure Type
Snap
Hood Style
Detachable
Material
PVC/Polyester/PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2083SRX6
Zoro #
G811219087
UPC #
45143848713
Country of Origin
China

Dimensions

Thickness
.38 mm

Details

Color
Fluorescent Lime
Closure Type
Snap
Hood Style
Detachable
Material
PVC/Polyester/PVC

Description

Luminator, .38mm, PVC/Poly, Suit, 3 PC,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.