Zoro Homepage

Garments, Poly/PU, Class 3, Jacket, Lime M

  • Mfr # 500RJHM

  • Zoro # G311218016


product price: $56.49
/ea

Key Features

Closure Type
Snap
Rainwear ANSI Class
Class 3
Number of Outside Pockets
0
Material
Polyester/Polyurethane
Color
Fluorescent Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500RJHM
Zoro #
G311218016
UPC #
45143500529
Country of Origin
China

Dimensions

Size
M

Details

Closure Type
Snap
Rainwear ANSI Class
Class 3
Number of Outside Pockets
0
Material
Polyester/Polyurethane
Color
Fluorescent Lime

Description

Poly/PU,Class 3,Jacket,Lime M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.