Garments, Stowaway, .25mm, 2-Ply PVC, Suit, 3 PC, X5

  • Mfr # 1003X5

  • Zoro # G011218293


product price:  $7.69
/ea

Key Features

Hood Style
Detachable
Thickness
.25 mm
Closure Type
Snap
Color
Yellow
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1003X5
Zoro #
G011218293
UPC #
45143100385
Country of Origin
China

Dimensions

Thickness
.25 mm

Details

Hood Style
Detachable
Closure Type
Snap
Color
Yellow
Material
PVC

Description

Stowaway, .25mm, 2-Ply PVC, Suit, 3 PC,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.