Zoro Homepage

Garments, UltraTech, Poly/PU Class 3 Jacket W/H L

  • Mfr # UT38JHL

  • Zoro # G911218287


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Lime/Black
Rainwear ANSI Class
Type R, Class 3
Material
Polyester/Polyurethane
Number of Outside Pockets
3
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT38JHL
Zoro #
G911218287
UPC #
45143592012
Country of Origin
China

Dimensions

Size
L

Details

Color
Fluorescent Lime/Black
Rainwear ANSI Class
Type R, Class 3
Material
Polyester/Polyurethane
Number of Outside Pockets
3
Closure Type
Zipper

Description

UltraTech, Poly/PU Class 3 Jacket W/H L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.