Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garments, UltraTech, Poly/PU Class 3 Jacket W/H M

  • Mfr # UT38JHM

  • Zoro # G011218217


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Lime
Size
M
Rainwear ANSI Class
Type R, Class 3
Closure Type
Zipper
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT38JHM
Zoro #
G011218217
UPC #
45143592029
Country of Origin
China

Dimensions

Size
M

Details

Color
Fluorescent Lime
Rainwear ANSI Class
Type R, Class 3
Closure Type
Zipper
Number of Outside Pockets
3

Description

UltraTech, Poly/PU Class 3 Jacket W/H M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.