Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garments, UltraTech, Poly/PU Class 3 Jacket W/H X5

  • Mfr # UT38JHX5

  • Zoro # G911218034


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Material
Polyester/Polyurethane
Closure Type
Zipper
Number of Outside Pockets
3
Rainwear ANSI Class
Type R, Class 3
Color
Fluorescent Lime/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT38JHX5
Zoro #
G911218034
UPC #
45143592074
Country of Origin
China

Dimensions

Size
5X

Details

Material
Polyester/Polyurethane
Closure Type
Zipper
Number of Outside Pockets
3
Rainwear ANSI Class
Type R, Class 3
Color
Fluorescent Lime/Black

Description

UltraTech, Poly/PU Class 3 Jacket W/H X5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.