
Garments, UltraTech, Poly/PU Class 3 Jacket W/H XL
Mfr # UT38JHXL
Zoro # G811218097
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Number of Outside Pockets
3
Rainwear ANSI Class
Type R, Class 3
Material
Polyester/Polyurethane
Closure Type
Zipper
Color
Fluorescent Lime/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT38JHXL
Zoro #
G811218097
UPC #
45143592081
Country of Origin
China
Dimensions
Size
XL
Details
Number of Outside Pockets
3
Rainwear ANSI Class
Type R, Class 3
Material
Polyester/Polyurethane
Closure Type
Zipper
Color
Fluorescent Lime/Black
Description
UltraTech, Poly/PU Class 3 Jacket W/H XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.