Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garments, Vortex, 3-in-1 Jacket, Lime, Class 3 S

  • Mfr # VT238JHS

  • Zoro # G611218099


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Rainwear ANSI Class
Type R, Class 3
Closure Type
Zipper
Number of Outside Pockets
8
Size
S
Color
Fluorescent Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT238JHS
Zoro #
G611218099
UPC #
45143846818
Country of Origin
China

Dimensions

Size
S

Details

Rainwear ANSI Class
Type R, Class 3
Closure Type
Zipper
Number of Outside Pockets
8
Color
Fluorescent Lime

Description

Vortex, 3-in-1 Jacket, Lime, Class 3 S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.