Zoro Homepage

Garments, Vortex, 3-in-1 Jacket, Lime, Class 3 XL

  • Mfr # VT238JHXL

  • Zoro # G811218127


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Rainwear ANSI Class
Type R, Class 3
Number of Outside Pockets
8
Closure Type
Zipper
Size
XL
Color
Fluorescent Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT238JHXL
Zoro #
G811218127
UPC #
45143846887
Country of Origin
China

Dimensions

Size
XL

Details

Rainwear ANSI Class
Type R, Class 3
Number of Outside Pockets
8
Closure Type
Zipper
Color
Fluorescent Lime

Description

Vortex, 3-in-1 Jacket, Lime, Class 3 XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.