Zoro Homepage

Garments, Vortex, Insul, Class 3, Parka Jacket M

  • Mfr # VT31JHM

  • Zoro # G711218852


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Number of Outside Pockets
10
Rainwear ANSI Class
Type R, Class 3
Size
M
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT31JHM
Zoro #
G711218852
UPC #
45143766222
Country of Origin
China

Dimensions

Size
M

Details

Number of Outside Pockets
10
Rainwear ANSI Class
Type R, Class 3
Color
Orange
Closure Type
Zipper

Description

Vortex, Insul, Class 3, Parka Jacket M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.