Garments, Wizard, .28mm, PVC/Nylon/PVC, 60 RiderCo, X4

  • Mfr # 360CX4

  • Zoro # G811218417


product price: $33.59
/ea

Key Features

Closure Type
Snap
Color
Yellow
Number of Outside Pockets
2
Material
PVC/Nylon/PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360CX4
Zoro #
G811218417
UPC #
45143561889
Country of Origin
China

Dimensions

Size
4X

Details

Closure Type
Snap
Color
Yellow
Number of Outside Pockets
2
Material
PVC/Nylon/PVC

Description

Wizard, .28mm, PVC/Nylon/PVC, 60 RiderCo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.