Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garments, Wizard, .28mm, PVC/Nylon/PVC, LF, Coat, X5

  • Mfr # 300CX5

  • Zoro # G311219457


product price: $35.39
/ea

Key Features

Material
PVC/Nylon/PVC
Closure Type
Snap
Color
Yellow
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300CX5
Zoro #
G311219457
UPC #
45143300587
Country of Origin
China

Dimensions

Size
5X

Details

Material
PVC/Nylon/PVC
Closure Type
Snap
Color
Yellow
Number of Outside Pockets
2

Description

Wizard, .28mm, PVC/Nylon/PVC, LF, Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.