Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, 13 Gauge, Cotton Nat L, PR

  • Mfr # 9613LM

  • Zoro # G4238523


product price: $0.63
/pr
Sold in multiples of 24 for $15.12

Key Features

ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Size
Large
Glove Materials
Cotton
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9613LM
Zoro #
G4238523
UPC #
30451439613995
Country of Origin
Mexico

Dimensions

Glove Size
Large

Details

Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Materials
Cotton
Cuff Style
Knit Wrist

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.