Zoro Homepage

Gloves, 18'' HyperMax, Thmb, Hook& Loop, 10PK

  • Mfr # 9218SVT

  • Zoro # G211218642


product price: $65.95
/pk 10, $6.60/ea

Key Features

Sleeve Material
HPPE - Hypermax / Steel / Synthetic
Cut-Resistant Material
HPPE
Color
Salt and Pepper
Length
18 in.
ANSI/ISEA Cut Level
A8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9218SVT
Zoro #
G211218642
UPC #
45143846702
Country of Origin
Pakistan

Dimensions

Length
18 in.

Details

Sleeve Material
HPPE - Hypermax / Steel / Synthetic
Cut-Resistant Material
HPPE
Color
Salt and Pepper
ANSI/ISEA Cut Level
A8

Description

18'' HyperMax,Thmb,Hook& Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.