Zoro Homepage

Gloves, 4150 Right Hand Only 24 each / dz, 24PK

  • Mfr # 4150RH

  • Zoro # G711219002


product price: $131.99
/pk 24, $5.50/ea
Free Shipping & Returns

Key Features

Glove Size
X - Large
Palm Material
Split Leather
Glove Back Material
Split Leather
Glove Liner Material
Full cotton sock lining
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4150RH
Zoro #
G711219002
UPC #
45143772117
Country of Origin
China

Dimensions

Glove Size
X - Large

Details

Palm Material
Split Leather
Glove Back Material
Split Leather
Glove Liner Material
Full cotton sock lining
Cuff Style
Gauntlet
Thumb Style
Wing
Cuff Material
Leather

Description

4150 Right Hand Only 24 each / dz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.