
Gloves, 4320 Welders Left Hand Only 24 each / dz, 24PK
Mfr # 4320LH
Zoro # G311219211
product price: $140.19
/pk 24, $5.84/ea
Free Shipping & Returns
Key Features
Cuff Style
Gauntlet
Thumb Style
Straight
Palm Material
Split Leather
Glove Liner Material
100% COTTON FULL SOCK LINING.
Glove Back Material
Split Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4320LH
Zoro #
G311219211
UPC #
45143432097
Country of Origin
China
Dimensions
Glove Size
X - Large
Details
Cuff Style
Gauntlet
Thumb Style
Straight
Palm Material
Split Leather
Glove Liner Material
100% COTTON FULL SOCK LINING.
Glove Back Material
Split Leather
Cuff Material
Leather
Description
4320 Welders Left Hand Only 24 each / dz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.