Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, 4500, 3XL, PR

  • Mfr # 4500XXXL

  • Zoro # G514385850


product price: $14.59
/pr
Sold in multiples of 12 for $175.08

Key Features

Cuff Style
Gauntlet
Length
13 in.
Glove Size
XXX - Large
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500XXXL
Zoro #
G514385850
UPC #
045143881901
Country of Origin
China

Dimensions

Length
13 in.
Glove Size
XXX - Large

Details

Cuff Style
Gauntlet
Color
Blue

Description

1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.