Zoro Homepage
This item is Discontinued.
Mcr Safety Gloves 7 Gauge Regular Weight String Knit Gray Cotton / Polyester (1 PR) (Vending Packaged) PR UD128BZDC

Gloves 7 Gauge Regular Weight String Knit Gray Cotton / Polyester (1 PR) (Vending Packaged) PR (Discontinued)

  • Mfr # UD128BZDC
  • Zoro # G004423017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD128BZDC
Zoro #
G004423017
UPC #
-
Country of Origin
Unknown

Description

The UD1 glasses are designed to provide solution-based eyewear protection. This brand is distinguished with application based, stylish design elements and superior coatings for work and play. The UD1 series is available with MAX3 scratch resistant coating which provides three times greater scratch resistance, MAX6 anti-fog coating which is proven to provide six times greater fog-resistance and dissipation, or Duramass scratch resistant lens coating. The UD128BZDC is coated with MCR Safety's MAX36 protection which combines both The MAX3 and MAX6 coatings on The same lens. It also features polarized lenses which blocks reflected light, increasing visual clarity and reducing eye stain. These high quality safety glasses are engineered to provide The highest level of innovation for consumers that demand The very best. Choose The best polarized safety glasses, choose MCR Safety!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.