This item is Discontinued.

Mcr Safety Gloves, ARX/Fiberglass 18'' Sleeve w/Thumb 1-Ply, 10PK SA9378FTP

This item is Discontinued.

Mcr Safety

Gloves, ARX/Fiberglass 18'' Sleeve w/Thumb 1-Ply, 10PK (Discontinued)

Mfr # SA9378FTP
Zoro # G211218024
UPC # 45143842896
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SA9378FTP
Zoro #
G211218024
UPC #
45143842896
Country of Origin
Mexico

Dimensions

Length
18 in

Details

ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Aramid

Description

ARX/Fiberglass 18'' Sleeve w/Thumb 1-Ply

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.