Shop MCR SAFETY
See all product information
Create Account
Gloves, BigJake Dbl leather palm & fingers gaunt XL, 12PK
- Mfr # 1716PXL
- Zoro # G011218576
product price:Â
$
175.99
/pk of 12, $14.67/ea
Free Shipping & Returns
Key Features
Thumb Style
Wing
Glove Liner Material
Jersey
Leather Grade
Premium
Glove Cut
Gunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1716PXL
- Zoro #
- G011218576
- UPC #
- 45143831517
- Country of Origin
- China
- Thumb Style
- Wing
- Glove Liner Material
- Jersey
- Leather Grade
- Premium
- Glove Cut
- Gunn
Dimensions
- Glove Size
- XL
Description
BigJake Dbl leather palm & fingers gaunt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.