Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Cotton/Polyester, M, PK12

  • Mfr # 9500MM

  • Zoro # G603441146


product price: $5.65
/pk 12, $0.47/ea
Sold in multiples of 2 for $11.30

Key Features

ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Materials
Cotton/Polyester
Glove Size
Medium
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500MM
Zoro #
G603441146
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
Medium

Details

Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Materials
Cotton/Polyester
Cuff Style
Knit Wrist

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.