Gloves, Cow Grain Drivers Glove w/Straight Thumb, L, 12PK

  • Mfr # 3201INL

  • Zoro # G711218197


product price:  $42.39
/pk 12, $3.53/ea

Key Features

Glove Size
L
Thumb Style
Straight
Leather Grade
Select
Glove Back Material
Grain Leather
Palm Material
Grain Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3201INL
Zoro #
G711218197
UPC #
45143001453
Country of Origin
India

Dimensions

Glove Size
L

Details

Thumb Style
Straight
Leather Grade
Select
Glove Back Material
Grain Leather
Palm Material
Grain Leather
Color
Beige
Glove Liner Material
Unlined

Description

Cow Grain Drivers Glove w/Straight Thumb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.