
Gloves, Cow Grain Mig/Tig Welder Glove M, 12PK
Mfr # 4903LM
Zoro # G211219427
product price:Â $93.99
/pk 12, $7.83/ea
Free Shipping & Returns
Key Features
Glove Back Material
Grain Leather
Glove Size
Medium
Cuff Style
Safety Cuff
Glove Leather Grade
Select
Cuff Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4903LM
Zoro #
G211219427
UPC #
45143232659
Country of Origin
China
Dimensions
Glove Size
Medium
Details
Glove Back Material
Grain Leather
Cuff Style
Safety Cuff
Glove Leather Grade
Select
Cuff Material
Leather
Thumb Style
Wing
Palm Material
Grain Leather
Glove Liner Material
Unlined
Description
Cow Grain Mig/Tig Welder Glove M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.