Gloves, Eco Grd Drvr Key Thb HiViz Org FT/logo, XXL, 12PK

  • Mfr # 3215HVIXXL

  • Zoro # G711219187


product price:  $54.29
/pk 12, $4.52/ea

Key Features

Glove Size
2XL
Palm Material
Grain Leather
Thumb Style
Keystone
Glove Back Material
Grain Leather
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3215HVIXXL
Zoro #
G711219187
UPC #
45143474431
Country of Origin
India

Dimensions

Glove Size
2XL

Details

Palm Material
Grain Leather
Thumb Style
Keystone
Glove Back Material
Grain Leather
Glove Liner Material
Unlined
Color
Beige

Description

Eco Grd Drvr Key Thb HiViz Org FT/logo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.