Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Econ Blend Multicolor, M, 12PK

  • Mfr # 9642M

  • Zoro # G911219024


product price: $4.25
/pk 12, $0.35/ea
Sold in multiples of 2 for $8.50

Key Features

Cuff Style
Knit Wrist
Palm Material
Synthetic Blend
Glove Size
Medium
Color
Multi-Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9642M
Zoro #
G911219024
UPC #
45143964222
Country of Origin
Mexico

Dimensions

Glove Size
Medium

Details

Cuff Style
Knit Wrist
Palm Material
Synthetic Blend
Color
Multi-Color

Description

Econ Blend Multicolor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.