Zoro Homepage

Gloves, FlexTuff Multi-Task TPR, Tire Tread Palm, XXL

  • Mfr # FT2905XXL

  • Zoro # G711218166


product price: $13.99
/pr

Key Features

Color
Black/Red
Glove Size
XX - Large
Application
Mechanics
Palm Material
Split Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT2905XXL
Zoro #
G711218166
UPC #
45143591671
Country of Origin
China

Dimensions

Glove Size
XX - Large

Details

Color
Black/Red
Application
Mechanics
Palm Material
Split Leather

Description

FlexTuff Multi-Task TPR, Tire Tread Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.