
Shop MCR SAFETY
See all product information
Gloves for 4850 Premium Grade MIG/TIG Welding Gloves, Large, Top Grain Goat Skin Leather, White
Mfr # 4850L
Zoro # G716312418
product price:Â $12.15
/ea
Sold in multiples of 72 for $874.80
Key Features
Color
White
Glove Liner Material
Unlined
Cuff Style
Gauntlet
Palm Material
Goat Skin Leather
Thumb Style
Standard Finger/Straight Thumb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4850L
Zoro #
G716312418
UPC #
45143485031
Country of Origin
Pakistan
Dimensions
Glove Size
L
Details
Item
Welding Gloves
Color
White
Glove Liner Material
Unlined
Cuff Style
Gauntlet
Palm Material
Goat Skin Leather
Thumb Style
Standard Finger/Straight Thumb
Series
Gloves for Glory® 4850
Description
Memphis MIG/TIG welding gloves premium grade, series: Gloves for Glory 4850, L, goat skin leather palm, top grain goat skin leather, white, standard finger/straight thumb, unlined, gauntlet cuff, 12.37 in length, 0.4 to 1.1 mm glove material thickness, resists: heat. This memphis gloves for Glory option is made of premium grain goatskin. This supple leather contains natural lanolin that helps create a very soft feel. Characteristics include strongest tensile strength and excellent tactile sensitivity. Best combination of flexibility and comfort. The 4850 MIG/TIG glove sewn with dupont Kevlar and has a 4.5in blue split cow leather cuff. Available in large left hand 4850LH and large right hand 4850RH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.