Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, ForceFlex Antivibration Glove M, PR

  • Mfr # T100M

  • Zoro # G511218571


product price: $22.95
/pr

Key Features

Glove Size
M
Insulated
No
Color
Black
Knuckle Padding Material
TPR
Palm Construction
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T100M
Zoro #
G511218571
UPC #
45143474110
Country of Origin
Viet Nam

Dimensions

Glove Size
M

Details

Insulated
No
Color
Black
Knuckle Padding Material
TPR
Palm Construction
Single
Palm Material
Clarino® synthetic leather

Description

ForceFlex Antivibration Glove M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.