Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, ForceFlex Multi-Task D3O Impact MAXGrid, S

  • Mfr # FF2930S

  • Zoro # G911218645


product price: $23.99
/pr

Key Features

Palm Construction
Padded
Glove Size
Small
Palm Material
Split Leather
Application
Mechanics
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF2930S
Zoro #
G911218645
UPC #
45143883202
Country of Origin
Viet Nam

Dimensions

Glove Size
Small

Details

Palm Construction
Padded
Palm Material
Split Leather
Application
Mechanics
Cuff Style
Slip-On

Description

ForceFlex Multi-Task D3O Impact MAXGrid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.