Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, ForceFlex Multi-Task D3O Winter HyperMax, XXL, PR

  • Mfr # FF2932XXL

  • Zoro # G311218719


product price: $56.55
/pr

Key Features

Cuff Style
Slip-On - Open
Palm Construction
Padded
Palm Material
Split Leather
Insulated
Yes
Application
Mechanics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2932XXL
Zoro #
G311218719
UPC #
45143783854
Country of Origin
Viet Nam

Dimensions

Glove Size
XX - Large

Details

Cuff Style
Slip-On - Open
Palm Construction
Padded
Palm Material
Split Leather
Insulated
Yes
Application
Mechanics

Description

ForceFlex Multi-Task D3O Winter HyperMax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.