Gloves, Gr Goat Clute MigTig, XL, 12PK

  • Mfr # 4913

  • Zoro # G011219412


product price: $84.89
/pk 12, $7.07/ea
Free Shipping & Returns

Key Features

Cuff Style
Band Top
Cuff Material
Leather
Thumb Style
Straight
Palm Material
Grain Leather
Glove Size
XXX - Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4913
Zoro #
G011219412
UPC #
45143767922
Country of Origin
Pakistan

Dimensions

Glove Size
XXX - Large

Details

Cuff Style
Band Top
Cuff Material
Leather
Thumb Style
Straight
Palm Material
Grain Leather
Glove Back Material
Grain Leather
Glove Liner Material
Unlined
Application
Mig / Tig

Description

Gr Goat Clute MigTig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.