Zoro Homepage

Gloves, Grain Buffalo driver Keystne Thmb, hem, S, 12PK

  • Mfr # 3313S

  • Zoro # G611219546


product price: $45.59
/pk 12, $3.80/ea

Key Features

Glove Back Material
Grain Leather
Palm Material
Grain Leather
Thumb Style
Keystone
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3313S
Zoro #
G611219546
UPC #
45143637140
Country of Origin
India

Dimensions

Glove Size
S

Details

Glove Back Material
Grain Leather
Palm Material
Grain Leather
Thumb Style
Keystone
Color
White

Description

Grain Buffalo driver Keystne Thmb, hem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products