Zoro Homepage

Gloves, Grain Goat Dbl Palm Kevlar lined Driver, S

  • Mfr # MU3624KS

  • Zoro # G711219538


product price: $29.35
/pr

Key Features

Thumb Style
Wing
Leather Grade
Premium
Cuff Style
Slip-On
Color
Brown
Glove Liner Material
Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU3624KS
Zoro #
G711219538
UPC #
45143776764
Country of Origin
Pakistan

Dimensions

Glove Size
Large

Details

Thumb Style
Wing
Leather Grade
Premium
Cuff Style
Slip-On
Color
Brown
Glove Liner Material
Kevlar
Glove Materials
Goatskin

Description

Grain Goat Dbl Palm Kevlar lined Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.