Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Grain Goat Dbl Palm unlined 5'' Bell Cuff, L

  • Mfr # MU3644L

  • Zoro # G311219518


product price: $24.69
/pr

Key Features

Leather Grade
Premium
Cuff Style
Gauntlet
Glove Liner Material
Unlined
Glove Materials
Goatskin
Glove Cut
Driver's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU3644L
Zoro #
G311219518
UPC #
45143771684
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Leather Grade
Premium
Cuff Style
Gauntlet
Glove Liner Material
Unlined
Glove Materials
Goatskin
Glove Cut
Driver's
Thumb Style
Wing
Color
Brown

Description

Grain Goat Dbl Palm unlined 5'' Bell Cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.