Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Grain Goat Dbl Palm unlined 5'' Bell Cuff, XL

  • Mfr # MU3644XL

  • Zoro # G111219367


product price: $26.99
/pr

Key Features

Thumb Style
Wing
Glove Materials
Goatskin
Glove Liner Material
Unlined
Leather Grade
Premium
Glove Cut
Driver's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU3644XL
Zoro #
G111219367
UPC #
45143771691
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Thumb Style
Wing
Glove Materials
Goatskin
Glove Liner Material
Unlined
Leather Grade
Premium
Glove Cut
Driver's
Cuff Style
Slip-On
Color
Brown

Description

Grain Goat Dbl Palm unlined 5'' Bell Cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.