Gloves, Grain Goat Dbl Palm unlined 5'' Bell Cuff, XXL

  • Mfr # MU3644XXL

  • Zoro # G611219430


product price:  $24.69
/pr

Key Features

Leather Grade
Premium
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Size
XXL
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MU3644XXL
Zoro #
G611219430
UPC #
45143771707
Country of Origin
Pakistan

Dimensions

Glove Size
XXL

Details

Leather Grade
Premium
Thumb Style
Wing
Glove Liner Material
Unlined
Cuff Style
Gauntlet
Glove Cut
Driver's
Glove Materials
Grain Leather
Color
Brown

Description

Grain Goat Dbl Palm unlined 5'' Bell Cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.