
Gloves, Grain Goat Kevlar Mig/Tig Left Hand Only, 24PK
Mfr # 4850LH
Zoro # G111219534
product price:Â $124.99
/pk 24, $5.21/ea
Free Shipping & Returns
Key Features
Palm Material
Grain Leather
Application
MIG / TIG
Cuff Style
Gauntlet
Glove Back Material
Grain Leather
Glove Leather Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4850LH
Zoro #
G111219534
UPC #
45143560974
Country of Origin
Pakistan
Dimensions
Glove Size
Large
Cuff Length
4.5 in
Details
Palm Material
Grain Leather
Application
MIG / TIG
Cuff Style
Gauntlet
Glove Back Material
Grain Leather
Glove Leather Grade
Premium
Glove Liner Material
Unlined
Cuff Material
Leather
Thumb Style
Wing
Description
Grain Goat Kevlar Mig/Tig Left Hand Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.