
Gloves, Grain Goat Kevlr Mig/Tig Right Hand Only, 24PK
Mfr # 4850RH
Zoro # G511219448
product price:Â $123.99
/pk 24, $5.17/ea
Free Shipping & Returns
Key Features
Glove Back Material
Grain Leather
Glove Leather Grade
Premium
Cuff Material
Leather
Application
MIG / TIG
Palm Material
Grain Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4850RH
Zoro #
G511219448
UPC #
45143560981
Country of Origin
Pakistan
Dimensions
Glove Size
Large
Cuff Length
4.5 in
Details
Glove Back Material
Grain Leather
Glove Leather Grade
Premium
Cuff Material
Leather
Application
MIG / TIG
Palm Material
Grain Leather
Glove Liner Material
Unlined
Cuff Style
Gauntlet
Thumb Style
Wing
Description
Grain Goat Kevlr Mig/Tig Right Hand Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.