Gloves, Grain Goat Lthr Palm Safety Cuff XL, 12PK

  • Mfr # 1940XL

  • Zoro # G411218558


product price:  $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Thumb Style
Wing
Glove Size
XL
Leather Grade
Premium
Glove Liner Material
Cotton Jersey
Cuff Style
Safety Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1940XL
Zoro #
G411218558
UPC #
45143565986
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Thumb Style
Wing
Leather Grade
Premium
Glove Liner Material
Cotton Jersey
Cuff Style
Safety Cuff

Description

Grain Goat Lthr Palm Safety Cuff XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.