
Gloves, Green Flocked Lined 18 Mil Nbr, XL, 12PK
Mfr # 5331S
Zoro # G611218976
product price: $24.60
/pk 12, $2.05/eaKey Features
Glove Thickness
18 mil
Glove Length
13 in
Color
Green
Glove Size
XL
Glove Materials
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5331S
Zoro #
G611218976
UPC #
45143533114
Country of Origin
Malaysia
Dimensions
Glove Thickness
18 mil
Glove Length
13 in
Glove Size
XL
Details
Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Yes
Glove Texture
Raised Diamond Grip
Cuff Style
Straight
Description
Green Flocked Lined 18 Mil Nbr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.