Zoro Homepage

Gloves, Ind Grade Grain Drvr Thermal Lnd Key Thb, M, 12PK

  • Mfr # 32801M

  • Zoro # G711219255


product price: $86.19
/pk 12, $7.18/ea
Free Shipping & Returns

Key Features

Glove Size
M
Thumb Style
Keystone
Glove Liner Material
Thermal
Color
Beige
Glove Back Material
Grain Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32801M
Zoro #
G711219255
UPC #
45143771936
Country of Origin
India

Dimensions

Glove Size
M

Details

Thumb Style
Keystone
Glove Liner Material
Thermal
Color
Beige
Glove Back Material
Grain Leather
Palm Material
Grain Leather

Description

Ind Grade Grain Drvr Thermal Lnd Key Thb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products