Gloves, Ind Grd Grain/Split Bk Key Thb Kvlar Swn, S, 12PK

  • Mfr # 32057S

  • Zoro # G811218554


product price: $51.65
/pk 12, $4.30/ea

Key Features

Glove Liner Material
Kevlar®
Thumb Style
Keystone
Glove Back Material
Split Leather
Palm Material
Grain Leather
Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32057S
Zoro #
G811218554
UPC #
45143478101
Country of Origin
India

Dimensions

Glove Size
S

Details

Glove Liner Material
Kevlar®
Thumb Style
Keystone
Glove Back Material
Split Leather
Palm Material
Grain Leather
Material
Cowhide
Color
Beige

Description

Ind Grd Grain/Split Bk Key Thb Kvlar Swn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.