
Gloves, Ind Grd Grain/Split Bk Key Thb Kvlar Swn, XXL, 12PK
Mfr # 32057XXL
Zoro # G711218579
product price:Â $48.39
/pk 12, $4.03/eaKey Features
Glove Liner Material
Kevlar®
Material
Cowhide
Glove Cut
Grain
Glove Back Material
Split Leather
Palm Material
Grain Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32057XXL
Zoro #
G711218579
UPC #
45143477975
Country of Origin
India
Dimensions
Glove Size
2XL
Details
Glove Liner Material
Kevlar®
Material
Cowhide
Glove Cut
Grain
Glove Back Material
Split Leather
Palm Material
Grain Leather
Thumb Style
Keystone
Color
Beige
Description
Ind Grd Grain/Split Bk Key Thb Kvlar Swn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.