Zoro Homepage

Gloves, Ind Grd Grain/Split Bk Wing Thb Dbl Plm, L, 12PK

  • Mfr # 32056DPL

  • Zoro # G511218311


product price: $51.49
/pk 12, $4.29/ea

Key Features

Color
Beige
Leather Grade
Competitive Value
Glove Back Material
Split Leather
Thumb Style
Wing
Palm Material
Grain Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32056DPL
Zoro #
G511218311
UPC #
45143550920
Country of Origin
India

Dimensions

Glove Size
L

Details

Color
Beige
Leather Grade
Competitive Value
Glove Back Material
Split Leather
Thumb Style
Wing
Palm Material
Grain Leather

Description

Ind Grd Grain/Split Bk Wing Thb Dbl Plm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.