Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Latex; Nylon, Red/Gray, XL 1 PR

  • Mfr # N9680XL

  • Zoro # G606437344


product price: $5.15
/pr
Sold in multiples of 2 for $10.30

Key Features

Glove Size
XL
Color
Red/Gray
Glove Coating Material
Latex; Nylon
Size
X-Large
Cuff Style
Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9680XL
Zoro #
G606437344
UPC #
45143868049
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Size
X-Large

Details

Item
Gloves
Color
Red/Gray
Glove Coating Material
Latex; Nylon
Cuff Style
Work
Weight
2 lbs
Wrist Style
Knit Cuff
Glove Hand Style
Pair

Description

Crinkle latex coating providing superb flexibility, elasticity, and durability. Component materials comply with all relevant federal regulations for food contact.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.