Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves, Memphis Multi-Task Orange Corded Palm, XXL, PR

  • Mfr # 944XXL

  • Zoro # G411218206


product price: $13.89
/pr

Key Features

Cuff Style
Slip-On - Open
Insulated
No
Palm Material
Cord Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
944XXL
Zoro #
G411218206
UPC #
45143165414
Country of Origin
China

Dimensions

Glove Size
XX - Large

Details

Cuff Style
Slip-On - Open
Insulated
No
Palm Material
Cord Canvas

Description

Memphis Multi-Task Orange Corded Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.