Gloves, MT Black Deer/Cow MigTig, XXL, PR

  • Mfr # 925XXL

  • Zoro # G611218808


product price: $19.89
/pr

Key Features

Glove Leather Grade
Premium
Glove Back Material
Split Leather
Thumb Style
Wing
Palm Material
Grain Leather
Cuff Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925XXL
Zoro #
G611218808
UPC #
45143163861
Country of Origin
China

Dimensions

Glove Size
XX - Large

Details

Glove Leather Grade
Premium
Glove Back Material
Split Leather
Thumb Style
Wing
Palm Material
Grain Leather
Cuff Material
Leather
Glove Liner Material
Unlined

Description

MCR Safety MT Black Deer/Cow MigTig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.