Gloves, MT Goat w/Cow DPalm & Kevlar Liner XL, PR

  • Mfr # 906DPOKXL

  • Zoro # G711219569


product price:  $17.25
/pr

Key Features

Glove Size
XL
Cuff Style
Hook-and-Loop
Leather Grade
Competitive Value
Thumb Style
Keystone
Glove Liner Material
Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906DPOKXL
Zoro #
G711219569
UPC #
45143850211
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Cuff Style
Hook-and-Loop
Leather Grade
Competitive Value
Thumb Style
Keystone
Glove Liner Material
Kevlar

Description

MT Goat w/Cow DPalm & Kevlar Liner XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.